- 70 mm ID x 110 mm OD x 20 mm Wide
- Double Sealed w/Snap Ring (Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| O.D. Type | Cylindrical |
| icNumber | 7698359 |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Temperature Range [Max] | 284 °F |
| I.D. | 2.76 in, 70 mm |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -22 °F |
| Width | 0.79 in, 20 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 8,480.00 lbf |
| Seal Type | Contacting Seal |
| Reference Speed | 13000 rpm |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Bearing Design | Deep Groove Design |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 0.79 in, 20 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| Snap Ring | With Snap Ring |
| Static Load Rating [Max] | 6,970.00 lbf |
| Rows of Balls | Single |
| Locating | Snap Ring Fitted |
| Cage Material | Bearing Steel |
| Ball Material | Steel |
| Lubricant | Grease |
| O.D. | 4.33 in, 110 mm |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Series | 60 |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Preload Level | None |
| Limiting Speed | 8000 rpm |
| Enclosure | Seal On Both Sides |
| Weight | 1.482 LB |
| EAN or UPC | 7316577068149 |

