- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Weight | 1.482 LB |
| EAN or UPC | 7316574728442 |
| Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Weight | 1.482 LB |
| EAN or UPC | 7316574728442 |