- Radial Deep Groove Bearing Type
- 70 mm Inner Diameter
- 110 mm Outer Diameter
- 20 mm Width
| Seal Type | Contacting Seal |
| Bearing Type | Radial Deep Groove |
| Material | Bearing Steel |
| Inner Ring Width | 0.79 in, 20 mm |
| Cage Material | Bearing Steel |
| Enclosure | Seal On Both Sides |
| I.D. | 70 mm |
| Series | 60 |
| Lubricant | Solid oil |
| Width | 0.79 in, 20 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Rows of Balls | Single |
| O.D. | 110 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Outer Ring Width | 0.79 in, 20 mm |
| Weight | 1.42 LB |
| EAN or UPC | 7316572513972 |

