- Deep Groove Bearing
- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Outer Ring Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| Series | 60 |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| O.D. | 3.94 in, 100 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Locating | Snap Ring Fitted |
| I.D. | 2.56 in, 65 mm |
| Width | 0.71 in, 18 mm |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Weight | 1.04 LB |
| EAN or UPC | 7316571366579 |

