- Deep Groove Bearing
- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- 1.42 in Width
- Bearing Steel Material
| Cage Material | Sheet Metal |
| I.D. | 65 mm |
| O.D. | 100 mm |
| Tolerance | Normal (PN) |
| Series | 60 |
| Relubrication Feature | Without |
| Outer Ring Width | 1.42 in, 36 mm |
| Inner Ring Width | 1.42 in, 36 mm |
| Width | 1.42 in, 36 mm |
| Bearing Type | Radial Deep Groove |
| Bore Type | Round Bore |
| Material | Steel |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Radial Internal Clearance | Special |
| O.D. Type | Cylindrical |
| Weight | 0.85 KG |
| EAN or UPC | 7316570347531 |

