
- 65 mm ID x 100 mm OD x 18 mm Wide
- Double Shielded w/Snap Ring (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Series | 60 |
Seal Type | Non-Contact Seals |
Rows of Balls | Single |
Ball Material | Steel |
Static Load Rating [Max] | 25000 lbf |
Inner Ring Width | 18 mm |
O.D. | 100 mm |
Outer Ring Width | 18 mm |
Width | 0.71 in, 18 mm |
Lubricant | Polyurea Base |
Precision Level | Standard (ABEC 1) |
Cage Type | Metal |
Temperature Range [Max] | 284 °F |
Inch/Metric | Metric Bore |
Preload Level | None |
Seal Material | Metal |
Bore Type | Round Bore |
Contact Angle | 0° |
Bearing Type | Radial |
Limiting Speed - Grease | 6300 rpm |
Bearing Design | Deep Groove Design |
Precision | Standard |
Snap Ring | With Snap Ring |
Capacity | Standard Capacity |
Radial Internal Clearance | C3 |
Origin | Single Row Radial |
Locating | Snap Ring Fitted |
Pre Lubricant | None |
Enclosure | Double Shielded |
Material | Steel |
Locking Device | No Locking Device |
icNumber | 7701773 |
No. in Set | Single Bearing |
I.D. | 65 mm |
O.D. Type | Straight w/ Snap Ring |
Temperature Range [Min] | -22 °F |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Cage Material | Steel |
Weight | 1.056 LB |
EAN or UPC | 7316577116468 |
