
- 65 mm ID x 100 mm OD x 18 mm Wide
- Double Sealed w/Snap Ring (Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
Cage Type | Metal |
Precision Level | Standard (ABEC 1) |
Temperature Range [Min] | -22 °F |
I.D. | 65 mm |
Preload Level | None |
Contact Angle | 0° |
Lubricant | Polyurea Base |
Static Load Rating [Max] | 5,620.00 lbf |
icNumber | 7698357 |
Snap Ring | With Snap Ring |
Locating | Snap Ring Fitted |
Series | 60 |
Inner Ring Width | 18 mm |
Material | Steel |
Enclosure | Double Sealed |
Temperature Range [Max] | 284 °F |
Inch/Metric | Metric Bore |
Seal Material | Buna-N |
Dynamic Load Rating | 6,900.00 lbf |
Origin | Single Row Radial |
Ball Material | Steel |
O.D. | 100.0000 mm |
O.D. Type | Straight w/ Snap Ring |
Outer Ring Width | 18 mm |
Capacity | Standard Capacity |
Limiting Speed | 9000 rpm |
Locking Device | No Locking Device |
Bearing Design | Deep Groove Design |
Precision | Standard |
Reference Speed | 14000 rpm |
Seal Type | Contact Seals |
Bore Type | Round Bore |
No. in Set | Single Bearing |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Width | 18 mm |
Rows of Balls | Single |
Bearing Type | Radial |
Radial Internal Clearance | C3 |
Cage Material | Steel |
Weight | 1.034 LB |
EAN or UPC | 7316577116451 |
