- Deep Groove Bearing
- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Material | Hybrid |
| Bearing Type | Deep Groove |
| I.D. | 60 mm |
| Width | 0.71 in, 18 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.71 in, 18 mm |
| Series | 60 |
| Cage Material | Machined (Solid) |
| Bore Type | Round Bore |
| O.D. | 95 mm |
| Radial Internal Clearance | C4 |
| Weight | 1.01 LB |
| EAN or UPC | 7316574336357 |

