
- Deep Groove Bearing
- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
Seal Type | Non-Contacting Seal |
Bearing Type | Deep Groove |
Width | 0.71 in, 18 mm |
Material | Bearing Steel |
Weight | 0.961 LB |
EAN or UPC | 7316571480695 |
