- 55 mm ID x 90 mm OD x 18 mm Wide
- Single Shield (Non-Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Width | 0.71 in, 18 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Cage Type | Metal |
| Series | 60 |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| icNumber | 7697466 |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.71 in, 18 mm |
| Contact Angle | 0° |
| O.D. | 3.54 in, 90 mm |
| Capacity | Standard Capacity |
| Seal Material | Tinplate |
| Locking Device | No Locking Device |
| Enclosure | Shield On One Side |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Bearing Design | Deep Groove Design |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Preload Level | None |
| I.D. | 2.17 in, 55 mm |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Bore Type | Cylindrical |
| Lubricant | Oil Preservative |
| Cage Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Weight | 0.859 LB |
| EAN or UPC | 7316577740342 |

