- Radial Deep Groove Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 18 mm Width
| Tolerance | Normal (PN) |
| Enclosure | Open |
| Cage Material | Sheet Metal |
| Bearing Type | Radial Deep Groove |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| I.D. | 55 mm |
| Series | 60 |
| O.D. | 90 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Material | Steel |
| Outer Ring Width | 0.71 in, 18 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Width | 0.71 in, 18 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Weight | 0.38 KG |
| EAN or UPC | 7316570203318 |

