- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Width | 0.71 in, 18 mm |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 19.581 LB |
| EAN or UPC | 7316571056814 |
| Width | 0.71 in, 18 mm |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 19.581 LB |
| EAN or UPC | 7316571056814 |