- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Inner Ring Width | 0.71 in, 18 mm |
| I.D. | 2.17 in, 55 mm |
| O.D. | 3.54 in, 90 mm |
| Bearing Type | Deep Groove |
| Locating | Snap Ring Fitted |
| Cage Material | Bearing Steel |
| Series | 60 |
| Bore Type | Cylindrical |
| Width | 0.71 in, 18 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| Weight | 0.9 LB |
| EAN or UPC | 7316577302533 |

