
- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
Material | Bearing Steel |
Width | 0.71 in, 18 mm |
Seal Type | Non-Contacting Seal |
Bearing Type | Deep Groove |
Weight | 0.884 LB |
EAN or UPC | 7316571555072 |
