- Radial Deep Groove Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 18 mm Width
| Bore Type | Cylindrical |
| Outer Ring Width | 0.71 in, 18 mm |
| Rows of Balls | Single |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Enclosure | Seal On Both Sides |
| Inner Ring Width | 0.71 in, 18 mm |
| Bearing Type | Radial Deep Groove |
| Cage Material | Bearing Steel |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Width | 0.71 in, 18 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Solid oil |
| Series | 60 |
| Seal Type | Contacting Seal |
| Inch/Metric | Metric |
| Weight | 0.875 LB |
| EAN or UPC | 7316572564394 |

