- Radial Deep Groove Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 16 mm Width
| Bore Type | Cylindrical |
| Lubricant | Solid oil |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| Series | 60 |
| Inner Ring Width | 0.63 in, 16 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Cage Material | Bearing Steel |
| O.D. | 80 mm |
| Material | Bearing Steel |
| Width | 0.63 in, 16 mm |
| I.D. | 50 mm |
| O.D. Type | Cylindrical |
| Weight | 0.644 LB |
| EAN or UPC | 7316572818190 |

