- Radial Deep Groove Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 16 mm Width
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Enclosure | Shield On Both Sides |
| Seal Type | Non-Contacting Seal |
| Series | 60 |
| Seal Material | Tinplate |
| O.D. Type | Cylindrical |
| Width | 0.63 in, 16 mm |
| Bearing Type | Radial Deep Groove |
| Inner Ring Width | 0.63 in, 16 mm |
| Material | Bearing Steel |
| Weight | 0.624 LB |
| EAN or UPC | 7316571896809 |

