- Radial Shaft Seal
- 600 mm Shaft Diameter
- 660 mm Housing Bore Diameter
- 18 mm Width
| Housing Bore Dia. | 660 mm |
| Shaft Dia. | 600 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.206 LB |
| EAN or UPC | 85311265126 |
| Housing Bore Dia. | 660 mm |
| Shaft Dia. | 600 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.206 LB |
| EAN or UPC | 85311265126 |