- Radial Shaft Seal
- 600 mm Shaft Diameter
- 650 mm Housing Bore Diameter
- 25 mm Width
| Shaft Dia. | 600 mm |
| Housing Bore Dia. | 650 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 7.078 LB |
| EAN or UPC | 85311449533 |
| Shaft Dia. | 600 mm |
| Housing Bore Dia. | 650 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 7.078 LB |
| EAN or UPC | 85311449533 |