
- Radial Shaft Seal
- 600 mm Shaft Diameter
- 650 mm Housing Bore Diameter
- 25 mm Width
Housing Bore Dia. | 650 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 600 mm |
Weight | 7.078 LB |
EAN or UPC | 85311449540 |

Housing Bore Dia. | 650 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 600 mm |
Weight | 7.078 LB |
EAN or UPC | 85311449540 |