
- Radial Shaft Seal
- 600 mm Shaft Diameter
- 650 mm Housing Bore Diameter
- 25 mm Width
Inch/Metric | Metric |
Shaft Dia. | 600 mm |
Housing Bore Dia. | 650 mm |
Lip Type | Non-Split |
Weight | 7.24 LB |
EAN or UPC | 85311226257 |

Inch/Metric | Metric |
Shaft Dia. | 600 mm |
Housing Bore Dia. | 650 mm |
Lip Type | Non-Split |
Weight | 7.24 LB |
EAN or UPC | 85311226257 |