- Radial Shaft Seal
- 599.998 mm Shaft Diameter
- 640.384 mm Housing Bore Diameter
- 19.989 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 640.384 mm |
| Shaft Dia. | 599.998 mm |
| Inch/Metric | Metric |
| Weight | 5.537 LB |
| EAN or UPC | 85311469180 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 640.384 mm |
| Shaft Dia. | 599.998 mm |
| Inch/Metric | Metric |
| Weight | 5.537 LB |
| EAN or UPC | 85311469180 |