- Radial Shaft Seal
- 600 mm Shaft Diameter
- 640 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Housing Bore Dia. | 640 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Shaft Dia. | 600 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 10.961 LB |
| EAN or UPC | 85311138215 |

