
- 45 mm ID x 75 mm OD x 16 mm Wide
- Single Seal (Contact)
- ABEC 1
- Standard Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Rows of Balls | Single |
icNumber | 7703688 |
Capacity | Standard Capacity |
Lubricant | Oil Preservative |
Series | 60 |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
I.D. | 45 mm |
Width | 0.63 in, 16 mm |
Locking Device | No Locking Device |
Seal Material | Synthetic Rubber w/Steel Reinforcement |
Outer Ring Width | 16 mm |
No. in Set | Single Bearing |
Snap Ring | No Snap Ring |
Inch/Metric | Metric Bore |
Cage Type | Metal |
Cage Material | Steel |
Seal Type | Contact Seals |
O.D. Type | Straight |
Inner Ring Width | 0.63 in, 16 mm |
Precision Level | Standard (ABEC 1) |
Bore Type | Round Bore |
Enclosure | Single Seal |
Contact Angle | 0° |
Bearing Design | Deep Groove Design |
Bearing Type | Radial |
Precision | Standard |
Material | Steel |
Preload Level | None |
O.D. | 75 mm |
Ball Material | Steel |
Radial Internal Clearance | C3 |
Weight | 0.54 LB |
EAN or UPC | 7316570504781 |
