
- Deep Groove Bearing
- 1.77 in Inner Diameter
- 2.95 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
Seal Type | Contacting Seal |
Material | Bearing Steel |
Width | 0.63 in, 16 mm |
Bearing Type | Deep Groove |
Weight | 0.571 LB |
EAN or UPC | 7316571554808 |

Seal Type | Contacting Seal |
Material | Bearing Steel |
Width | 0.63 in, 16 mm |
Bearing Type | Deep Groove |
Weight | 0.571 LB |
EAN or UPC | 7316571554808 |