- Deep Groove Bearing
- 1.57 in Inner Diameter
- 2.68 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| icNumber | 7699412 |
| Bore Type | Round Bore |
| Series | 60 |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| I.D. | 40 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 68 mm |
| Width | 0.59 in, 15 mm |
| Seal Material | None |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Bearing Design | Deep Groove Design |
| Inner Ring Width | 0.59 in, 15 mm |
| Preload Level | None |
| Seal Type | Unsealed |
| Material | Steel |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Precision | Standard |
| Locking Device | No Locking Device |
| Outer Ring Width | 15 mm |
| Cage Material | Steel |
| Inch/Metric | Metric Bore |
| Bearing Type | Radial |
| Radial Internal Clearance | C4 |
| Weight | 0.434 LB |
| EAN or UPC | 7316570726589 |

