- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 15 mm Width
| Bearing Type | Radial Deep Groove |
| Width | 0.59 in, 15 mm |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Tolerance | Normal (PN) |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| I.D. | 40 mm |
| O.D. | 68 mm |
| Radial Internal Clearance | Group N |
| Cage Material | Sheet Metal |
| Outer Ring Width | 0.59 in, 15 mm |
| Series | 60 |
| Lubricant | Solid Oil |
| Enclosure | Double Sealed |
| Inner Ring Width | 0.59 in, 15 mm |
| Weight | 0.456 LB |
| EAN or UPC | 7316570616729 |

