- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
applications
- Gearboxes
- Textiles
- Power tools
- Electric motors
- Pumps
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Width | 0.55 in, 14 mm |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Precision | Standard |
| Outer Ring Width | 14 mm |
| icNumber | 7697535 |
| Ball Material | Steel |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Inner Ring Width | 0.55 in, 14 mm |
| Seal Material | None |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| I.D. | 35 mm |
| Cage Material | Steel |
| Bearing Design | Deep Groove Design |
| O.D. Type | Straight |
| Series | 60 |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| O.D. | 62 mm |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Weight | 0.346 LB |
| EAN or UPC | 7316577096852 |

