
- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
Material | Bearing Steel |
Width | 0.55 in, 14 mm |
Inner Ring Width | 0.55 in, 14 mm |
Series | 60 |
Cage Material | Bearing Steel |
Outer Ring Width | 0.55 in, 14 mm |
I.D. | 1.38 in, 35 mm |
Bearing Type | Deep Groove |
O.D. Type | Cylindrical |
O.D. | 2.44 in, 62 mm |
Bore Type | Cylindrical |
Locating | Snap Ring Groove |
Inch/Metric | Metric |
Weight | 0.342 LB |
EAN or UPC | 7316570334142 |
