
- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
Material | Bearing Steel |
Width | 0.55 in, 14 mm |
Bearing Type | Deep Groove |
Weight | 0.346 LB |
EAN or UPC | 7316576760587 |

Material | Bearing Steel |
Width | 0.55 in, 14 mm |
Bearing Type | Deep Groove |
Weight | 0.346 LB |
EAN or UPC | 7316576760587 |