- Radial Deep Groove Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 14 mm Width
| Lubricant | Grease |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Seal Type | Contacting Seal |
| I.D. | 35 mm |
| Material | Bearing Steel |
| Bearing Type | Radial Deep Groove |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Width | 0.55 in, 14 mm |
| Enclosure | Seal On Both Sides |
| Seal Material | Fluoro Rubber (FKM) |
| Series | 60 |
| O.D. | 62 mm |
| Outer Ring Width | 0.55 in, 14 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| Weight | 0.359 LB |
| EAN or UPC | 7316570931297 |

