- Deep Groove Bearing Type
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 14 mm Width
| Outer Ring Width | 0.55 in, 14 mm |
| I.D. | 35 mm |
| Series | 60 |
| Inner Ring Width | 0.55 in, 14 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Radial Internal Clearance | C3 |
| Enclosure | Double Sealed |
| Material | Hybrid |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Cage Material | Non-Metallic |
| O.D. | 62 mm |
| Width | 0.55 in, 14 mm |
| Weight | 0.321 LB |
| EAN or UPC | 7316572450321 |

