- Radial Deep Groove Bearing Type
- 32 mm Inner Diameter
- 55 mm Outer Diameter
- 13 mm Width
| Inch/Metric | Metric |
| Outer Ring Width | 0.51 in, 13 mm |
| Cage Material | Sheet Metal |
| Lubricant | Grease |
| O.D. | 55 mm |
| Inner Ring Width | 0.51 in, 13 mm |
| Seal Type | Contact Seals |
| Series | 60 |
| Enclosure | Double Sealed |
| Radial Internal Clearance | Group N |
| Bore Type | Round Bore |
| Bearing Type | Radial Deep Groove |
| O.D. Type | Cylindrical |
| I.D. | 32 mm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Seal Material | Nitrile Rubber (NBR) |
| Width | 0.51 in, 13 mm |
| Material | Steel |
| Tolerance | Special |
| Weight | 0.254 LB |
| EAN or UPC | 7316571409818 |

