- Radial Deep Groove Bearing Type
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 13 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| O.D. Type | Straight |
| Cage Type | Metal |
| Lubricant | Grease |
| Width | 0.51 in, 13 mm |
| Outer Ring Width | 13 mm |
| Rows of Balls | Single |
| Preload Level | None |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Temperature Range [Max] | 284 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Series | 60 |
| Capacity | Standard Capacity |
| Special Features | Grease for Low & High Temperatures |
| Bearing Type | Radial Deep Groove |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 0.51 in, 13 mm |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Material | Steel |
| Tolerance | Normal (PN) |
| Bearing Design | Deep Groove Design |
| O.D. | 55 mm |
| icNumber | 7705058 |
| Seal Material | Metal |
| Radial Internal Clearance | Group N |
| Precision | Standard |
| Seal Type | Non-Contact Seals |
| Weight | 0.28 LB |
| EAN or UPC | 7316577740168 |

