- Deep Groove Bearing Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
| Static Load Rating [Max] | 1866 lbf |
| O.D. Type | Cylindrical |
| O.D. | 55 mm |
| Dynamic Load Rating | 3102 lbf |
| Series | 60 |
| Seal Type | Non-Contacting Seal |
| Inner Ring Width | 0.51 in, 13 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Outer Ring Width | 0.51 in, 13 mm |
| Cage Material | Non-Metallic |
| Width | 0.51 in, 13 mm |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 30 mm |
| Rows of Balls | Single |
| Material | Hybrid |
| Radial Internal Clearance | C3 |
| Enclosure | Double Sealed |
| Lubricant | Grease |
| Limiting Speed | 16000 rpm |
| Bearing Type | Deep Groove |
| Weight | 0.248 LB |
| EAN or UPC | 7316571551814 |

