- Radial Deep Groove Bearing Type
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 13 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 60 |
| Radial Internal Clearance | Group N |
| Width | 0.51 in, 13 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| O.D. | 55 mm |
| Inner Ring Width | 0.51 in, 13 mm |
| Enclosure | Double Sealed |
| Bearing Type | Radial Deep Groove |
| Tolerance | Normal (PN) |
| Outer Ring Width | 0.51 in, 13 mm |
| Material | Steel |
| Lubricant | Solid Oil |
| Relubrication Feature | Without |
| I.D. | 30 mm |
| Rows of Balls | Single |
| Weight | 0.276 LB |
| EAN or UPC | 7316570323863 |

