- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.17 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
| Width | 0.51 in, 13 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Weight | 0.278 LB |
| EAN or UPC | 7316577658135 |
| Width | 0.51 in, 13 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Weight | 0.278 LB |
| EAN or UPC | 7316577658135 |