
- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.17 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
Seal Type | Contacting Seal |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 0.51 in, 13 mm |
Weight | 0.289 LB |
EAN or UPC | 7316572423240 |

Seal Type | Contacting Seal |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 0.51 in, 13 mm |
Weight | 0.289 LB |
EAN or UPC | 7316572423240 |