Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

6005 TN9/C3

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #102071135
  • Deep Groove Bearing
  • 0.98 in Inner Diameter
  • 1.85 in Outer Diameter
  • 0.47 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.47 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.98 in Inner Diameter
  • 1.85 in Outer Diameter
  • 0.47 in Width
  • Bearing Steel Material
Bearing Type Deep Groove
Bore Type Cylindrical
Outer Ring Width 0.47 in, 12 mm
Inner Ring Width 0.47 in, 12 mm
Material Bearing Steel
I.D. 0.98 in, 25 mm
Series 60
Cage Material Polyamide
Inch/Metric Metric
O.D. 1.85 in, 47 mm
Width 0.47 in, 12 mm
O.D. Type Cylindrical
Weight 0.175 LB
EAN or UPC 7316571150208
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison