- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Rows of Balls | Single |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Locating | Snap Ring Fitted |
| Inner Ring Width | 0.47 in, 12 mm |
| O.D. | 47 mm |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Precision | Standard |
| Bore Type | Round Bore |
| O.D. Type | Straight w/ Snap Ring |
| Snap Ring | With Snap Ring |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 12 mm |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Seal Material | None |
| Cage Type | Metal |
| Bearing Design | Deep Groove Design |
| icNumber | 7704926 |
| Series | 60 |
| I.D. | 25 mm |
| Width | 0.47 in, 12 mm |
| Material | Steel |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.189 LB |
| EAN or UPC | 7316570231731 |

