- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Width | 0.47 in, 12 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.168 LB |
| EAN or UPC | 7316572506707 |
| Width | 0.47 in, 12 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.168 LB |
| EAN or UPC | 7316572506707 |