- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. | 1.65 in, 42 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.47 in, 12 mm |
| Cage Material | Polyamide |
| Material | Bearing Steel |
| Inner Ring Width | 0.47 in, 12 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| I.D. | 0.79 in, 20 mm |
| Width | 0.47 in, 12 mm |
| Inch/Metric | Metric |
| Series | 60 |
| Weight | 0.152 LB |
| EAN or UPC | 7316570944051 |

