
- 20 mm ID x 42 mm OD x 12 mm Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Inner Ring Width | 0.47 in, 12 mm |
Locking Device | No Locking Device |
Cage Material | Steel |
Lubricant | Kyodo Yushi Multemp |
Contact Angle | 0° |
Preload Level | None |
Snap Ring | No Snap Ring |
Bearing Type | Radial |
Outer Ring Width | 12 mm |
O.D. Type | Straight |
No. in Set | Single Bearing |
Seal Material | Metal |
Material | Steel |
Ball Material | Steel |
Cage Type | Metal |
Radial Internal Clearance | Normal |
Special Features | Grease for Low & High Temperatures |
Temperature Range [Min] | -40 °F |
Precision | Standard |
Bore Type | Round Bore |
Capacity | Standard Capacity |
Bearing Design | Deep Groove Design |
Series | 60 |
Width | 0.47 in, 12 mm |
Seal Type | Non-Contact Seals |
O.D. | 42 mm |
Enclosure | Double Shielded |
Inch/Metric | Metric Bore |
Rows of Balls | Single |
I.D. | 20 mm |
Radial Internal Clearance Specification | Normal Clearance |
icNumber | 7705055 |
Precision Level | Standard (ABEC 1) |
Temperature Range [Max] | 284 °F |
Weight | 0.16 LB |
EAN or UPC | 7316577664013 |
