- Radial Deep Groove Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 12 mm Width
| O.D. Type | Cylindrical |
| Seal Type | Contacting Seal |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 20 mm |
| O.D. | 42 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Bearing Type | Radial Deep Groove |
| Lubricant | Solid oil |
| Cage Material | Bearing Steel |
| Series | 60 |
| Enclosure | Seal On Both Sides |
| Width | 0.47 in, 12 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Outer Ring Width | 0.47 in, 12 mm |
| Inner Ring Width | 0.47 in, 12 mm |
| Weight | 0.161 LB |
| EAN or UPC | 7316572500514 |

