- Radial Deep Groove Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 12 mm Width
| Rows of Balls | Single |
| Radial Internal Clearance | Group 3 (C3) |
| Seal Material | Fluoro Rubber (FKM) |
| Series | 60 |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Inner Ring Width | 0.47 in, 12 mm |
| Outer Ring Width | 0.47 in, 12 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| I.D. | 20 mm |
| Width | 0.47 in, 12 mm |
| Material | Steel |
| O.D. | 42 mm |
| Bearing Type | Radial Deep Groove |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Weight | 0.164 LB |
| EAN or UPC | 7316571445014 |

