
- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.38 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Width | 0.39 in, 10 mm |
Weight | 0.095 LB |
EAN or UPC | 7316572417812 |

Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Width | 0.39 in, 10 mm |
Weight | 0.095 LB |
EAN or UPC | 7316572417812 |