- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Inner Ring Width | 0.35 in, 9 mm |
| Width | 0.35 in, 9 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.35 in, 9 mm |
| Series | 60 |
| Cage Material | Polyamide |
| I.D. | 0.59 in, 15 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. | 1.26 in, 32 mm |
| Weight | 0.069 LB |
| EAN or UPC | 7316570544480 |

