- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Width | 0.35 in, 9 mm |
| Bearing Type | Deep Groove |
| Weight | 0.072 LB |
| EAN or UPC | 7316571814469 |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Width | 0.35 in, 9 mm |
| Bearing Type | Deep Groove |
| Weight | 0.072 LB |
| EAN or UPC | 7316571814469 |