- Deep Groove Bearing Type
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 9 mm Width
| Series | 60 |
| Radial Internal Clearance | C3 |
| Limiting Speed | 24000 rpm |
| Seal Material | Nitrile Rubber (NBR) |
| Dynamic Load Rating | 1315 lbf |
| Outer Ring Width | 0.35 in, 9 mm |
| Rows of Balls | Single |
| Material | Hybrid |
| Cage Material | Non-Metallic |
| Inner Ring Width | 0.35 in, 9 mm |
| Width | 0.35 in, 9 mm |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Seal Type | Low-Friction Seal |
| Static Load Rating [Max] | 641 lbf |
| Lubricant | Grease |
| O.D. | 32 mm |
| Bore Type | Round Bore |
| I.D. | 15 mm |
| Weight | 0.03 KG |
| EAN or UPC | 7316572070727 |

