
- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
Width | 0.35 in, 9 mm |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Weight | 0.076 LB |
EAN or UPC | 7316571818887 |

Width | 0.35 in, 9 mm |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Weight | 0.076 LB |
EAN or UPC | 7316571818887 |